Internal extractor with insertion depth, max. 22 t tension force

Article no.: Y-321-E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-321-E
EAN / GTIN 4021176042836
Manufacturer number Y-321-E
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The internal extractors of the Y-21-E series are used for extracting particularly stubborn, internal bearings, bearing outer rings, and sockets in crafts, workshops, and industry. The hydraulic system enables the application of very high forces that cannot be achieved with mechanical tools. The internal extractors of the Y-21-E series are combined with the hydraulic pullers of the Y-180 series.
  • The hydraulic puller Y-180 required in combination with the internal extractor allows for easy and controlled removal of particularly stubborn parts.
  • Reducing workload guarantees maximum time savings

Feature:

  • Material: tool steel
  • Total width [mm]: 200 mm
  • Total width [inch]: 7 7/8
  • Total depth [mm]: 100 mm
  • Total depth [inch]: 3 15/16
  • Total height [mm]: 390 mm
  • Total height [inch]: 15 3/8
  • Hook base width (claw width J) [mm]: 55 mm
  • Hook base width (claw width J) [inch]: 2 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 10 mm
  • Hook root depth usable (claw depth usable O) [inch]: 3/8
  • Total hook root depth (total claw depth H) [mm]: 30 mm
  • Total hook root depth (total claw depth H) [inch]: 1 3/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Span inside pull-out (min.) [mm]: 75 mm
  • Span inside pull-out (max.) [mm]: 230 mm
  • Span inside pull-out (min.) [in.]: 2 15/16
  • Span inside extension (max.) [in.]: 9 1/16
  • Max. tensile force [kN]: 220 kN
  • Max. tractive force [t]: 22 t
  • Max. pulling force [US t. sh.]: 24.25
  • Spare parts available: No
  • Mounting thread [mm]: 1 1/4 - 7″ UNC
  • Span inside pull-out (min. - max.) [mm]: 75 mm - 230 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart