Hydraulic Spreader

Article no.: Y-165-15-10-E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-165-15-10-E
EAN / GTIN 4021176023569
Manufacturer number Y-165-15-10-E
L-Number L80010 106188
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic spreader of the Y-165 series is a technical device that creates an expansion or spreading using hydraulic pressure. The hydraulic spreader consists of a cylinder in which a piston moves. By using hydraulic fluid, the piston is moved with high pressure, which opens the two arms of the spreader. Hydraulic spreaders are mainly used by the fire department, in rescue technology, and industry. The accompanying safety block ensures that the flanges are held in the spread position so that the tool can be repositioned.
  • The hydraulics ensure maximum leverage
  • The hydraulic mechanism allows for the application of targeted pressure very efficiently and controllably.

Feature:

  • Material: tool steel
  • Total width [mm]: 75 mm
  • Total width [inch]: 2 15/16
  • Total depth [mm]: 295 mm
  • Total depth [inch]: 11 5/8
  • Total height [mm]: 63 mm
  • Total height [inch]: 2 1/2
  • Load capacity [kg]: 25
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Spare parts available: No
  • Cutting edge thickness at the tip [mm]: 6 mm
  • Rear cutting edge thickness [mm]: 36 mm
  • Spreading range (min) [mm]: 6 mm
  • Spreading range (max) [mm]: 46 mm
  • Cutting edge width [mm]: 31 mm
  • Stroke [mm: 25 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 2
  • Packaging: case
  • Total length of case [mm]: 442 mm
  • Total case depth [mm]: 357 mm
  • Total case height [mm]: 151 mm
  • Case type: K-L-BOXX-L-136
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Spreading range (min - max) [mm]: 6 mm - 46 mm
  • Suitable for Sortimo storage system: Yes
  • Max. pressure [bar]: 700 bar

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart