Spring clamp XM 25/32

Article no.: XM3EU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number XM3EU
EAN / GTIN 4008158041063
Manufacturer number XM3EU
L-Number L80030 405
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • XM3EU: Clamping force up to 100 N  /  10 kg
  • XM5EU: Clamping force up to 120 N  / 12 kg
  • XM7EU: Clamping force up to 150 N  /  15 kg
  • Tips and handles made of PVC prevent marring
  • Heavy duty springs for firm grip and powerful clamping
  • Corrosion resistant nickel plated

Feature:

  • Overhead: 1 1/4″
  • Overhead: 32 mm
  • Material / surface:
    • Sheet metal parts made of high-strength steel, galvanized
    • Plastic protective caps
    • Spring made of spring steel
    • Steel fasteners, galvanized
  • Wingspan: 1″
  • Wingspan: 25 mm

Application:

  • DIY
  • Household
  • Camping and travelling
  • Make it big in a small space
  • One-handed clamping
  • For flexible, feather-light clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean in regular cycles, depending on the degree of soiling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart