Tool cabinet with perforated metal panel

Article no.: X-SB-65x75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number X-SB-65x75
EAN / GTIN 4021176042058
Manufacturer number X-SB-65x75
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The tool cabinet from the X-SB series made of stable sheet metal is used for the safe and organized storage of tools. The perforated grid on the back wall provides enough space for attaching tool holders. The tool cabinet features lockable doors with a cylinder lock as well as a maximum load capacity of 50 kg. The high-quality steel cabinets can be flexibly integrated into various work environments, thus adapting to individual requirements.

Feature:

  • Material: tool steel
  • Total width [mm]: 750 mm
  • Total width [inch]: 29 1/2
  • Total depth [mm]: 225 mm
  • Total depth [inch]: 8 7/8
  • Total height [mm]: 650 mm
  • Total height [inch]: 25 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Load capacity [kg].1: 50 kg
  • Number of handles: 2
  • With drawers: No
  • With brake: No
  • Number of locks: 1
  • Number of doors: 2
  • Door width [mm]: 345 mm
  • Door depth [mm]: 20 mm
  • Door height [mm]: 595 mm
  • Wall height [mm]: 645 mm
  • Wall width [mm]: 745 mm
  • Rear panel, housing, drive unit Color: anthracite grey
  • Drawer corners Color: grey

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart