(F)STROBOSCOPE

Article no.: X.730B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number X.730B
EAN / GTIN 3148516737663
Manufacturer number X.730B
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

Product strengths:,Multifunctional device,Controls: contact angle (DWELL), speed, pre-ignition, centrifugal adjustment (average adjustment), vacuum adjustment, vacuum delay, battery voltage

Feature:

Technical data:power supply: 12 volts,Dimensions: 310 x 285 x 110 mm

Supplied with:

Scope of supply:, tachometer (300 to 9,900 rpm), device for measuring ignition timing (0.1° to 99.9°) and cam angle (0.1° to 90°), full metre (9 volts to 16 volts), supplied in a plastic case with connection cable and clamps,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart