End Mill Holder (DIN6359) Weldon

Article no.: W140304
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W140304
EAN / GTIN 4069739582702
Manufacturer number 27.SK5012WL160
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

SK50 (ISO7388-1/DIN69871), d = 12 mm, LPR = 160 mm (AD)

Feature:

  • Product name (PRODDES): 27.SK5012WL160
  • Type of product: shoe-type chuck (DIN6359)
  • Adapter interface (ADINTMS): SK50 (ISO7388-1/DIN69871)
  • Adapter interface (ADINTWS): cylindrical - DIN1835-B (Weldon)
  • Arbor diameter (DCONWS): 12 mm
  • Balance quality G at rotational speed: G2.5 / 25,000 rpm
  • Coolant inlet (CNCS) : AD
  • Cooling channel holes (CXSC): No
  • Projection length (LPR): 160 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart