ER Collet UP

Article no.: W111452
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W111452
EAN / GTIN 4069739556604
Manufacturer number 080 4004E UP-Ø 1,5
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

ER08 (ISO15488B), d = 1 - 1.5 mm, UP ≤ 5 µm

Feature:

  • Product name (PRODDES): 080 4004E UP-Ø 1.5
  • Type of product: Collet
  • Adapter interface (ADINTMS): ER08 (ISO15488B)
  • Arbor diameter (DCONWS): 1.5 mm
  • Concentricity: ≤ 5 µm
  • Seal (SEALP): No
  • Type / Unit number (UNNO): 4004E
  • Body diameter (BD): 8.5 mm
  • Overall length (OAL): 13.8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart