Mobile engine director ″URANOS″ with 700 mm balanced chain length, load capacity up to 2.000 kg

Article no.: W-3180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W-3180
EAN / GTIN 4048984318007
Manufacturer number W-3180
L-Number L80010 105656
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The motor conductor ″URANOS″ is used for directing the angle during the installation and removal of engines, transmissions, and batteries of all kinds in industry and workshop. By operating the hand chain, the motor conductor can be universally and easily adjusted to ensure smooth operation on the engine. The self-locking worm gear and the 3-point suspension provide the necessary stability and safety.
  • The actuation of the hand chain can occur in all angular positions without impairment.
  • The necessary tilt is securely held by the built-in, self-locking worm gear as soon as the operation of the hand chain ceases.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Chain length [mm]: 1.900 mm
  • Chain length Y-strand [mm]: 500 mm
  • Chain length [inch]: 74 13/16
  • Chain length Y-strand [inch]: 19 11/16
  • Chain length tared [mm]: 700 mm
  • Chain length tared [inch]: 27 9/16
  • Load capacity [kg].1: 2.000 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart