Pullers Tip-Type Large Spread Inside Grip, Capacity 70 - 160 mm

Article no.: U.28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification & Classification

Article number U.28
EAN / GTIN 3148510674001
Manufacturer number U.28
L-Number L60130 4117
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Application range: Ø 70 - 160 mm
  • Spreading insert disc no. 1: clamping range 70 - 100 mm
  • Spreading insert disc no. 2: clamping range 100 - 136 mm
  • Spreading insert disc no. 3: clamping range 130 - 160 mm
  • Matching extractor: counter support U.30

Feature:

  • Weight in kilograms:3,3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart