4 t kit

Article no.: U.J2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hone

Identification & Classification

Article number U.J2
EAN / GTIN 3148516286154
Manufacturer number U.J2
L-Number L60130 2343
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Assortment ″4 tons″ - external puller, puller arms, spindle, counter support, slide hammer , tensile force max. 40 kN , wall panel, 16 pcs.

Feature:

  • W[mm]: 888
  • L[mm]: 444
  • [kg]: 12.4

Supplied with:

  • External puller with puller arms: U.306A140 (clamping range 7 - 140 mm)
  • 2 sets with 3 long puller arms for external pullers: U.306G10 (clamping range 10 - 180 mm) and U.306G15 (clamping range 20 - 260 mm)
  • 2 sets with 3 puller arms for internal pullers: U.306G2 (clamping range 23 - 130 mm) and U.306 G20 (clamping range 60 - 170 mm)
  • long spindle with insert: U.306-3
  • Counter support: U.40 (assembly with ring and nut U.306A1, supplied in assortment)
  • Sliding hammer: U.306M
  • Supplied on wall plate PK.1

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart