Carbide Threading Insert - TT43R5502 KW10

Article no.: TWE02880
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TWE02880
EAN / GTIN 4960664089987
Manufacturer number TWE02880
L-Number L22110 373
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Threading Insert TT43R5502 KW10

Feature:

NT (GTC - Tooth count): 1
CEDC (GTC - Flute count): 3
S1 (GTC - Insert thickness total): 4.76 mm
D1 (GTC - Fixing hole diameter): 5.5 mm
IC (GTC - Inscribed circle diameter): 12.7 mm
TPIN (GTC - Threads per inch minimum): 16
PAL (GTC - Profile angle left hand): 27.5 Degree
PAR (GTC - Profile angle right hand): 27.5 Degree
PNA (GTC - Profile included angle): 55 Degree
EPSR (GTC - Insert included angle): 60 Degree
CECC (GTC - Cutting edge condition code): F
TTP (GTC - Thread type): I
HAND (GTC - Insert hand): R
TCE (GTC - Tipped cutting edge code): S
TPT (GTC - Thread profile type): V
THFT (GTC - Thread form type): W

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart