Carbide Threading Insert - TT32L6002 KW10

Article no.: TWE02815
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TWE02815
EAN / GTIN 4960664089871
Manufacturer number TWE02815
L-Number L22110 294
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Threading Insert TT32L6002 KW10

Feature:

NT (GTC - Tooth count): 1
TPN (GTC - Thread pitch minimum): 1.5 mm
CEDC (GTC - Flute count): 3
S1 (GTC - Insert thickness total): 3.18 mm
D1 (GTC - Fixing hole diameter): 4.4 mm
IC (GTC - Inscribed circle diameter): 9.525 mm
PAL (GTC - Profile angle left hand): 30 Degree
PAR (GTC - Profile angle right hand): 30 Degree
EPSR (GTC - Insert included angle): 60 Degree
PNA (GTC - Profile included angle): 60 Degree
TTP (GTC - Thread type): A
CECC (GTC - Cutting edge condition code): F
HAND (GTC - Insert hand): L
THFT (GTC - Thread form type): M
TCE (GTC - Tipped cutting edge code): S
TPT (GTC - Thread profile type): V

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart