Carbide Milling Insert - NDCT150308FR KW10

Article no.: TWE00880
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TWE00880
EAN / GTIN 4960664094660
Manufacturer number TWE00880
L-Number L22140 615
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Milling Insert NDCT150308FR KW10

Feature:

RE (GTC - Corner radius): 0.8 mm
IFS (GTC - Insert mounting style code): 3
S (GTC - Insert thickness): 3.18 mm
Corner radius/chamfer: 8
IC (GTC - Inscribed circle diameter): 9.525 mm
W1 (GTC - Insert width): 9.525 mm
AN (GTC - Clearance angle major): 15 Degree
L (GTC - Cutting edge length): 15 mm
EPSR (GTC - Insert included angle): 86 Degree
Size: 1503
TC (GTC - Tolerance class insert): C
Grade: KW10
Description: NDCT
HAND (GTC - Insert hand): R

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart