Carbide Milling Insert - SEMT120304C KW10

Article no.: TWE00798
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TWE00798
EAN / GTIN 4960664353811
Manufacturer number TWE00798
L-Number L22140 234
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Milling Insert SEMT120304C KW10

Feature:

RE (GTC - Corner radius): 0.4 mm
IFS (GTC - Insert mounting style code): 3
S (GTC - Insert thickness): 3.18 mm
Corner radius/chamfer: 4
IC (GTC - Inscribed circle diameter): 12.7 mm
L (GTC - Cutting edge length): 12.7 mm
AN (GTC - Clearance angle major): 20 Degree
EPSR (GTC - Insert included angle): 90 Degree
Size: 1203
CBMD (GTC - Chip breaker manufacturers designation): C
Grade: KW10
TC (GTC - Tolerance class insert): M
HAND (GTC - Insert hand): N
Description: SEMT

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart