Motorised test stand TVO 500N300, Measuring range 500 N, speed range 15 mm/min-300 mm/min

Article no.: TVO 500N300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test stand

Identification & Classification

Article number TVO 500N300
EAN / GTIN 4045761139770
Manufacturer number TVO 500N300
L-Number L40250 2749
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Motorised test stand for tension/compression force testing
  • Table-top design for comfortable operation
  • Robust design for durable use
  • Easy-to-access safety switch-off
  • Upper and lower end point, can be set individually
  • Automatic or manual operation mode
  • Suitable for all SAUTER force measuring device up to 500 N (not included in delivery)

Feature:

  • Maximum tensile and compressive force: 500 N
  • Maximum travelling distance: 270 mm
  • Speed accuracy: 2% of [Max]
  • Net weight 26 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart