Cermet Milling Insert - PNEU1205ANEL-GL TN620M

Article no.: TST05160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TST05160
EAN / GTIN 4960664838189
Manufacturer number TST05160
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Milling Insert PNEU1205ANEL-GL TN620M

Feature:

AN (GTC - Clearance angle major): 0 Degree
BCH (GTC - Corner chamfer length): 2.7 mm
BS (GTC - Wiper edge length): 2.7 mm
IFS (GTC - Insert mounting style code): 3
Corner radius/chamfer: 5
S (GTC - Insert thickness): 5.56 mm
L (GTC - Cutting edge length): 12.38 mm
IC (GTC - Inscribed circle diameter): 17.03 mm
KCH (GTC - Corner chamfer angle): 27.4 Degree
KRINS (GTC - Cutting edge angle major): 44.5 Degree
EPSR (GTC - Insert included angle): 108 Degree
Size: 1205
TC (GTC - Tolerance class insert): E
Chip breaker: GL
CBMD (GTC - Chip breaker manufacturers designation): GL
HAND (GTC - Insert hand): L
Description: PNEU
Grade: TN620M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart