Cermet Milling Insert - SPKN1504XETR TN100M

Article no.: TSP00740
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TSP00740
EAN / GTIN 4960664253289
Manufacturer number TSP00740
L-Number L22720 14
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Milling Insert SPKN1504XETR TN100M

Feature:

BS (GTC - Wiper edge length): 1 mm
IFS (GTC - Insert mounting style code): 1
BCH (GTC - Corner chamfer length): 2 mm
S (GTC - Insert thickness): 4.76 mm
AN (GTC - Clearance angle major): 11 Degree
KCH (GTC - Corner chamfer angle): 15 Degree
IC (GTC - Inscribed circle diameter): 15.875 mm
L (GTC - Cutting edge length): 15.875 mm
KRINS (GTC - Cutting edge angle major): 65 Degree
EPSR (GTC - Insert included angle): 90 Degree
Size: 1504
TC (GTC - Tolerance class insert): K
HAND (GTC - Insert hand): R
Description: SPKN
Grade: TN100M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart