Cermet Grooving Insert - GBA43R150-075R TN90

Article no.: TSO09153
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number TSO09153
EAN / GTIN 4960664350834
Manufacturer number TSO09153
L-Number L22400 455
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Grooving Insert GBA43R150-075R TN90

Feature:

ANR (GTC - Clearance angle flank right hand): 0 Degree
AN (GTC - Clearance angle major): 0 Degree
WT (GTC - Weight of item): 0.009 kg
REL (GTC - Corner radius left hand): 0.75 mm
RER (GTC - Corner radius right hand): 0.75 mm
PFS (GTC - Profile form): 1
CW (GTC - Cutting width): 1.5 mm
CEDC (GTC - Flute count): 3
ANL (GTC - Clearance angle flank left hand): 4 Degree
INSL (GTC - Insert length): 22 mm
Grooving width: 1,50
CECC (GTC - Cutting edge condition code): E
Description: GBA
HAND (GTC - Insert hand): R
TCE (GTC - Tipped cutting edge code): S
Grade: TN90

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart