Cermet Threading Insert - 16IR5501 TC60

Article no.: TSB01192
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TSB01192
EAN / GTIN 4960664060658
Manufacturer number TSB01192
L-Number L22700 17
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Threading Insert 16IR5501 TC60

Feature:

BLD (DIN4000 - Tool style code): 8
A1 (DIN4000 - Profile form): 8
A5 (DIN4000 - Thread form type): W
A71 (DIN4000 - Threads per inch minimum): 24
A72 (DIN4000 - Threads per inch maximum): 11
B5 (DIN4000 - Profile included angle): 55 Degree
B6 (DIN4000 - Profile angle right hand): 27.5 Degree
B7 (DIN4000 - Profile angle left hand): 27.5 Degree
C8 (DIN4000 - Spot radius): 0.1 mm
D7 (DIN4000 - Insert rake angle): 15 Degree
E41 (DIN4000 - Cutting edge condition code): E
E7 (DIN4000 - Insert hand): R
F1 (DIN4000 - Thread type): I
F2 (DIN4000 - Flute count): 3
F3 (DIN4000 - Tooth count): 1
F4 (DIN4000 - Thread profile type): T
G3 (DIN4000 - Inscribed circle diameter): 9.525 mm
G4 (DIN4000 - Insert thickness total): 3.68 mm
G5 (DIN4000 - Insert mounting style code): 4
G6 (DIN4000 - Fixing hole diameter): 4 mm
G7 (DIN4000 - Insert thickness): 3.47 mm
G8 (DIN4000 - Insert included angle): 60 Degree
H5 (DIN4000 - Coating): CERMET
H6 (DIN4000 - Tipped cutting edge code): S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart