SC end mill - 4QFRM060-160-06-R03-VGL

Article no.: TQE00106
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification & Classification

Article number TQE00106
EAN / GTIN 4960664000951
Manufacturer number TQE00106
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

SC end mill 4QFRM060-160-06-R03-VGL

Feature:

Number of flutes: 4
Corner radius / Radius (RE): 0,30
Cutting length (APMX): 15,00
Recess (LDN): 21,0
Neck diameter (DN): 5,5
Total length (OAL): 57,0
Shank diameter (DCON): 6,0
Coating: Coated
Diameter (DC): ø6,0
Tool material: Solid carbide
Shank type: Weldon
Differential pitch: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart