Ultrasonic Thickness Gauge TN 80-0.1US, readout 0,1 mm, measuring frequency 7 MHz

Article no.: TN 80-0.1US
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification & Classification

Article number TN 80-0.1US
EAN / GTIN 4045761139831
Manufacturer number TN 80-0.1US
L-Number L40250 2321
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • External sensor
  • Scan mode (10 measurements per sec.) or single point measuring mode possible
  • Internal memory for up to files (with up to TN 80-0.1US. values per file)
  • Selectable measuring units: mm, inch
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: of [Max] ± 0,04 mm
  • Overall dimensions W×D×H 150×74×32 mm
  • Battery operation, batteries standard 2×1.5 V AA AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart