Ultrasonic Thickness Gauge TN 60-0.01EE, readout 0,01 mm, measuring frequency 5 MHz

Article no.: TN 60-0.01EE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness measuring tool

Identification & Classification

Article number TN 60-0.01EE
EAN / GTIN 4045761158627
Manufacturer number TN 60-0.01EE
L-Number L40250 1209
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • External sensor
  • Data interface RS-232 standard
  • Scan mode (10 measurements per sec.) or single point measuring mode possible
  • Internal memory
  • Selectable measuring units: mm, inch
  • Two measuring modes to determine material thickness:- Pulse-Echo mode- Echo-Echo mode
  • Echo-Echo measuring: Determining the actual thickness of materials irrespective of any coating which might be present. In this way, the wall thickness of pipes, for example, can be determined in a non-destructive manner, without having to remove the coating and the measurement can be shown on the display, with the adjustment for the coating thickness already taken into account
  • Echo-Echo measurements are only possible with the measuring head included as part of the delivery (ATU-US12, see accessory
  • Delivered in a robust carrying case

Feature:

  • Measuring precision: 0,5% of [Max] ± 0,04 mm
  • Overall dimensions W×D×H 150×74×32 mm
  • Battery operation, batteries standard 2×1.5 V AA, AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart