Carbide Drilling Insert - SCMT040205-GM-E CA415D

Article no.: TMG05640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for drilling

Identification & Classification

Article number TMG05640
EAN / GTIN 4960664837953
Manufacturer number TMG05640
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Drilling Insert SCMT040205-GM-E CA415D

Feature:

RE (GTC - Corner radius): 0.5 mm
S (GTC - Insert thickness): 2.2 mm
IFS (GTC - Insert mounting style code): 3
IC (GTC - Inscribed circle diameter): 4.8 mm
L (GTC - Cutting edge length): 4.8 mm
Corner radius (RE): 5
AN (GTC - Clearance angle major): 7 Degree
EPSR (GTC - Insert included angle): 90 Degree
Size: 402
Grade: CA415D
CBMD (GTC - Chip breaker manufacturers designation): GM
Chip breaker: GM-E
TC (GTC - Tolerance class insert): M
HAND (GTC - Insert hand): N
Description: SCMT

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart