Carbide Milling Insert - LOMU150516ER-GM CA6535

Article no.: TMA04376
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TMA04376
EAN / GTIN 4960664708697
Manufacturer number TMA04376
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Milling Insert LOMU150516ER-GM CA6535

Feature:

AN (GTC - Clearance angle major): 0 Degree
RE (GTC - Corner radius): 1.6 mm
IFS (GTC - Insert mounting style code): 3
D1 (GTC - Fixing hole diameter): 4.8 mm
S (GTC - Insert thickness): 5.6 mm
IC (GTC - Inscribed circle diameter): 9.2 mm
W1 (GTC - Insert width): 9.2 mm
L (GTC - Cutting edge length): 15.7 mm
Corner radius/chamfer: 16
EPSR (GTC - Insert included angle): 88 Degree
Size: 1505
Grade: CA6535
COATING (GTC - Coating): CVD
Chip breaker: GM
CBMD (GTC - Chip breaker manufacturers designation): GM
Description: LOMU
TC (GTC - Tolerance class insert): M
HAND (GTC - Insert hand): R

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart