Carbide Milling Insert - BDMT11T316ER-JT CA6535

Article no.: TMA00363
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification & Classification

Article number TMA00363
EAN / GTIN 4960664686278
Manufacturer number TMA00363
L-Number L22140 338
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Milling Insert BDMT11T316ER-JT CA6535

Feature:

RE (GTC - Corner radius): 1.6 mm
D1 (GTC - Fixing hole diameter): 2.8 mm
IFS (GTC - Insert mounting style code): 3
S (GTC - Insert thickness): 3.8 mm
IC (GTC - Inscribed circle diameter): 6.3 mm
W1 (GTC - Insert width): 6.3 mm
L (GTC - Cutting edge length): 11 mm
Corner radius/chamfer: 16
AN (GTC - Clearance angle major): 18 Degree
EPSR (GTC - Insert included angle): 80 Degree
Size: 11T3
Description: BDMT
Grade: CA6535
COATING (GTC - Coating): CVD
Chip breaker: JT
CBMD (GTC - Chip breaker manufacturers designation): JT
TC (GTC - Tolerance class insert): M
HAND (GTC - Insert hand): R

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart