Carbide Grooving Insert - GDM3020N-030PH PR1535

Article no.: TLC10679
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number TLC10679
EAN / GTIN 4960664733392
Manufacturer number TLC10679
L-Number L22870 100
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Grooving Insert GDM3020N-030PH PR1535

Feature:

WT (GTC - Weight of item): 0.003 kg
REL (GTC - Corner radius left hand): 0.3 mm
RER (GTC - Corner radius right hand): 0.3 mm
PFS (GTC - Profile form): 1
CEDC (GTC - Flute count): 2
CW (GTC - Cutting width): 3 mm
S (GTC - Insert thickness): 4 mm
ANR (GTC - Clearance angle flank right hand): 5 Degree
ANL (GTC - Clearance angle flank left hand): 5 Degree
S1 (GTC - Insert thickness total): 5 mm
AN (GTC - Clearance angle major): 8.5 Degree
INSL (GTC - Insert length): 20 mm
Grooving width: 3,00
CECC (GTC - Cutting edge condition code): E
Description: GDMS
COATING (GTC - Coating): MEGACOAT NANO
HAND (GTC - Insert hand): N
CBMD (GTC - Chip breaker manufacturers designation): PH
Grade: PR1535
TCE (GTC - Tipped cutting edge code): S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart