Turning Toolholder - KGDFR2020X25-2AS

Article no.: THT03984
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THT03984
EAN / GTIN 4960664661350
Manufacturer number THT03984
L-Number L22860 249
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder KGDFR2020X25-2AS

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
CW (GTC - Cutting edge length): 2 mm
CDX (GTC - Cutting depth maximum): 6 mm
B (GTC - Shank width): 20 mm
H (GTC - Shank height): 20 mm
HF (GTC - Functional height): 20 mm
WF (GTC - Functional width): 23.5 mm
DAXN (GTC - Axial groove od min): 25 mm
DAXX (GTC - Axial groove od max): 30 mm
KAPR (GTC - Tool cutting edge angle): 90 Degree
LF (GTC - Functional length): 115 mm
OAL (GTC - Overall length): 115 mm
CZCMS (GTC - Connection size code machine side): 2020
HAND (GTC - Cutting direction): R

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart