Turning Toolholder - KGDL3232P-8T25

Article no.: THT03915
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THT03915
EAN / GTIN 4960664615018
Manufacturer number THT03915
L-Number L22860 129
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder KGDL3232P-8T25

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
Grooving width: 8
CW (GTC - Cutting edge length): 8 mm
CDX (GTC - Cutting depth maximum): 25 mm
WF (GTC - Functional width): 29 mm
Shank height (H): 32
Shank width (B): 32
B (GTC - Shank width): 32 mm
H (GTC - Shank height): 32 mm
HF (GTC - Functional height): 32 mm
KAPR (GTC - Tool cutting edge angle): 90 Degree
Total length (OAL): 170
LF (GTC - Functional length): 170 mm
OAL (GTC - Overall length): 170 mm
CZCMS (GTC - Connection size code machine side): 3232
Grooving depth: 25,0
Head length (LH): 43,3
MIID (GTC - Master insert identification): GDM8030N
HAND (GTC - Cutting direction): L
Type: Left

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart