Turning Toolholder - KGDL2525M-5T25

Article no.: THT03890
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THT03890
EAN / GTIN 4960664614936
Manufacturer number THT03890
L-Number L22160 374
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder KGDL2525M-5T25

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
CW (GTC - Cutting edge length): 5 mm
WF (GTC - Functional width): 22.8 mm
Shank height (H): 25
Shank width (B): 25
B (GTC - Shank width): 25 mm
CDX (GTC - Cutting depth maximum): 25 mm
H (GTC - Shank height): 25 mm
HF (GTC - Functional height): 25 mm
KAPR (GTC - Tool cutting edge angle): 90 Degree
Total length (OAL): 150
LF (GTC - Functional length): 150 mm
OAL (GTC - Overall length): 150 mm
CZCMS (GTC - Connection size code machine side): 2525
Grooving depth: 25,0
Head length (LH): 40,5
Grooving width: 5.00-6.00
MIID (GTC - Master insert identification): GDM5020N
HAND (GTC - Cutting direction): L
Type: Left

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart