Milling Toolholder - MFH28-M12-04-4T

Article no.: THN08647
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08647
EAN / GTIN 4960664983032
Manufacturer number THN08647
L-Number L22160 384
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MFH28-M12-04-4T

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 1
RE (GTC - Corner radius, Pos. A): 1 mm
RMPX (GTC - Ramping angle maximum): 2.4 Degree
APMX (GTC - Depth of cut maximum): 2.5 mm
CXSC (GTC - Coolant exit style code): 3
Insert size: 4
Number of inserts: 4
ZEFF (GTC - Face effective cutting edge count): 4
ZEFP (GTC - Peripheral effective cutting edge count): 4
S (GTC - Insert thickness, Pos. A): 4.4 mm
IC (GTC - Inscribed circle diameter, Pos. A): 9.1 mm
W1 (GTC - Insert width, Pos. A): 9.1 mm
Shank diameter (DCON): 12
DCON (GTC - Connection diameter machine side): 12.5 mm
L (GTC - Cutting edge length, Pos. A): 14.438 mm
DC (GTC - Cutting diameter): 17 mm
KAPR (GTC - Tool cutting edge angle): 21 Degree
LU (GTC - Usable length): 25 mm
BD (GTC - Body diameter): 26.6 mm
DCX (GTC - Cutting diameter maximum): 28 mm
OHX (GTC - Protruding length): 35 mm
Total length (OAL): 56
OAL (GTC - Overall length): 56 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 75 Degree
CZCMS (GTC - Connection size code machine side): 120
RPMX (GTC - Rotational speed maximum): 12000 1/min
Recess (LDN): 35,0
MIID (GTC - Master insert identification, position A): LOMU040410ER-GM
Diameter (DC): ø28
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Shank type: Shank M12
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart