Milling Toolholder - MECHT50R-1711-4-5T-M

Article no.: THN08505
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08505
EAN / GTIN 4960664918096
Manufacturer number THN08505
L-Number L22160 290
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MECHT50R-1711-4-5T-M

Feature:

WT (GTC - Weight of item): 0.543 kg
RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
CXSC (GTC - Coolant exit style code): 3
S (GTC - Insert thickness, Pos. A): 3.8 mm
Number of inserts: 5
ZEFF (GTC - Face effective cutting edge count): 5
ZEFP (GTC - Peripheral effective cutting edge count): 5
IC (GTC - Inscribed circle diameter, Pos. A): 6.7 mm
W1 (GTC - Insert width, Pos. A): 6.7 mm
AN (GTC - Clearance angle major, Pos. A): 13 Degree
Bore (DCON): 27
DCON (GTC - Connection diameter machine side): 27 mm
BD (GTC - Body diameter): 48.1 mm
DC (GTC - Cutting diameter): 50 mm
Height (OAL): 65
OAL (GTC - Overall length): 65 mm
Cutting angle: 90
CZCMS (GTC - Connection size code machine side): 270
RPMX (GTC - Rotational speed maximum): 11900 1/min
MIID (GTC - Master insert identification, position B): BDMT11T308ER-JS
Diameter (DC): ø50
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart