Milling Toolholder - MEV20-S20-06-2T

Article no.: THN08486
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08486
EAN / GTIN 4960664914128
Manufacturer number THN08486
L-Number L22160 270
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MEV20-S20-06-2T

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
RMPX (GTC - Ramping angle maximum): 1 Degree
Number of inserts: 2
ZEFF (GTC - Face effective cutting edge count): 2
ZEFP (GTC - Peripheral effective cutting edge count): 2
CXSC (GTC - Coolant exit style code): 3
S (GTC - Insert thickness, Pos. A): 5.7 mm
Insert size: 6
APMX (GTC - Depth of cut maximum): 6 mm
IC (GTC - Inscribed circle diameter, Pos. A): 7.15 mm
L (GTC - Cutting edge length, Pos. A): 12.384 mm
BD (GTC - Body diameter): 18.8 mm
LU (GTC - Usable length): 19 mm
Shank diameter (DCON): 20
DC (GTC - Cutting diameter): 20 mm
DCON (GTC - Connection diameter machine side): 20 mm
OHX (GTC - Protruding length): 30 mm
LS (GTC - Shank length): 80 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 90 Degree
KAPR (GTC - Tool cutting edge angle): 90 Degree
Total length (OAL): 110
LF (GTC - Functional length): 110 mm
OAL (GTC - Overall length): 110 mm
CZCMS (GTC - Connection size code machine side): 200
RPMX (GTC - Rotational speed maximum): 32000 1/min
Recess (LDN): 30,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø20
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart