Milling Toolholder - MEV30-S25-06-4T

Article no.: THN08482
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08482
EAN / GTIN 4960664914081
Manufacturer number THN08482
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MEV30-S25-06-4T

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
RMPX (GTC - Ramping angle maximum): 0.55 Degree
RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
CXSC (GTC - Coolant exit style code): 3
Number of inserts: 4
ZEFF (GTC - Face effective cutting edge count): 4
ZEFP (GTC - Peripheral effective cutting edge count): 4
S (GTC - Insert thickness, Pos. A): 5.7 mm
Insert size: 6
APMX (GTC - Depth of cut maximum): 6 mm
IC (GTC - Inscribed circle diameter, Pos. A): 7.15 mm
L (GTC - Cutting edge length, Pos. A): 12.384 mm
LU (GTC - Usable length): 19 mm
Shank diameter (DCON): 25
DCON (GTC - Connection diameter machine side): 25 mm
BD (GTC - Body diameter): 28.4 mm
DC (GTC - Cutting diameter): 30 mm
OHX (GTC - Protruding length): 32 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 90 Degree
KAPR (GTC - Tool cutting edge angle): 90 Degree
LS (GTC - Shank length): 98 mm
Total length (OAL): 130
LF (GTC - Functional length): 130 mm
OAL (GTC - Overall length): 130 mm
CZCMS (GTC - Connection size code machine side): 250
RPMX (GTC - Rotational speed maximum): 21500 1/min
Recess (LDN): 32,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø30
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart