Milling Toolholder - MEAS40-S32-13-3T

Article no.: THN08432
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08432
EAN / GTIN 4960664883547
Manufacturer number THN08432
L-Number L22160 339
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MEAS40-S32-13-3T

Feature:

RE (GTC - Corner radius, Pos. A): 0.8 mm
WT (GTC - Weight of item): 0.993 kg
CNSC (GTC - Coolant entry style code): 1
Number of inserts: 3
CXSC (GTC - Coolant exit style code): 3
ZEFF (GTC - Face effective cutting edge count): 3
ZEFP (GTC - Peripheral effective cutting edge count): 3
S (GTC - Insert thickness, Pos. A): 5.1 mm
AN (GTC - Clearance angle major, Pos. A): 7 Degree
RMPX (GTC - Ramping angle maximum): 8.5 Degree
IC (GTC - Inscribed circle diameter, Pos. A): 9.9 mm
W1 (GTC - Insert width, Pos. A): 9.9 mm
Cutting length (APMX): 12
APMX (GTC - Depth of cut maximum): 12 mm
L (GTC - Cutting edge length, Pos. A): 16.216 mm
Shank diameter (DCON): 32
DCON (GTC - Connection diameter machine side): 32 mm
LU (GTC - Usable length): 32 mm
BD (GTC - Body diameter): 38.5 mm
DC (GTC - Cutting diameter): 40 mm
OHX (GTC - Protruding length): 55 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 57 Degree
Cutting angle: 90
KAPR (GTC - Tool cutting edge angle): 90 Degree
LS (GTC - Shank length): 100 mm
Total length (OAL): 150
LF (GTC - Functional length): 150 mm
OAL (GTC - Overall length): 150 mm
CZCMS (GTC - Connection size code machine side): 320
Insert size: 1305
RPMX (GTC - Rotational speed maximum): 42000 1/min
Recess (LDN): 50,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø40
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart