Milling Toolholder - MEAS25-S25-13-2T

Article no.: THN08428
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08428
EAN / GTIN 4960664883509
Manufacturer number THN08428
L-Number L22160 667
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MEAS25-S25-13-2T

Feature:

WT (GTC - Weight of item): 0.455 kg
RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
Number of inserts: 2
ZEFF (GTC - Face effective cutting edge count): 2
ZEFP (GTC - Peripheral effective cutting edge count): 2
CXSC (GTC - Coolant exit style code): 3
S (GTC - Insert thickness, Pos. A): 5.1 mm
AN (GTC - Clearance angle major, Pos. A): 7 Degree
IC (GTC - Inscribed circle diameter, Pos. A): 9.9 mm
W1 (GTC - Insert width, Pos. A): 9.9 mm
Cutting length (APMX): 12
APMX (GTC - Depth of cut maximum): 12 mm
L (GTC - Cutting edge length, Pos. A): 16.216 mm
RMPX (GTC - Ramping angle maximum): 20 Degree
BD (GTC - Body diameter): 23.5 mm
Shank diameter (DCON): 25
DC (GTC - Cutting diameter): 25 mm
DCON (GTC - Connection diameter machine side): 25 mm
LU (GTC - Usable length): 32 mm
OHX (GTC - Protruding length): 54 mm
EPSR (GTC - Cutting edge angle major, Pos. A): 57 Degree
LS (GTC - Shank length): 76 mm
Cutting angle: 90
KAPR (GTC - Tool cutting edge angle): 90 Degree
Total length (OAL): 125
LF (GTC - Functional length): 125 mm
OAL (GTC - Overall length): 125 mm
CZCMS (GTC - Connection size code machine side): 250
Insert size: 1305
RPMX (GTC - Rotational speed maximum): 59000 1/min
Recess (LDN): 49,0
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø25
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart