Milling Toolholder - MFPN66050R-4T-M-G

Article no.: THN08394
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08394
EAN / GTIN 4960664840946
Manufacturer number THN08394
L-Number L22160 229
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MFPN66050R-4T-M-G

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
WT (GTC - Weight of item): 0.3 kg
RE (GTC - Corner radius, Pos. A): 0.8 mm
BS (GTC - Wiper edge length, Pos. A): 2 mm
CHW (GTC - Corner chamfer length, Pos. A): 2 mm
Number of inserts: 4
ZEFF (GTC - Face effective cutting edge count): 4
ZEFP (GTC - Peripheral effective cutting edge count): 4
S (GTC - Insert thickness, Pos. A): 5.56 mm
KCH (GTC - Corner chamfer angle, Pos. A): 9 Degree
L (GTC - Cutting edge length, Pos. A): 9.81 mm
IC (GTC - Inscribed circle diameter, Pos. A): 13.5 mm
Bore (DCON): 22
DCON (GTC - Connection diameter machine side): 22 mm
Height (OAL): 40
OAL (GTC - Overall length): 40 mm
DC (GTC - Cutting diameter): 50 mm
BD (GTC - Body diameter): 53.6 mm
DCX (GTC - Cutting diameter maximum): 58 mm
KRINS (GTC - Cutting edge angle major, Pos. A): 63 Degree
Cutting angle: 66
KAPR (GTC - Tool cutting edge angle): 66 Degree
EPSR (GTC - Cutting edge angle major, Pos. A): 108 Degree
CZCMS (GTC - Connection size code machine side): 220
RPMX (GTC - Rotational speed maximum): 13500 1/min
Internal coolant: No
Diameter (DC): ø50
MIID (GTC - Master insert identification, position A): PNMU0905XNER-GM
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart