Milling Toolholder - MFAH100RA-8T-M-SF

Article no.: THN08352
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Face mill

Identification & Classification

Article number THN08352
EAN / GTIN 4960664833924
Manufacturer number THN08352
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Milling Toolholder MFAH100RA-8T-M-SF

Feature:

CHW (GTC - Corner chamfer length, Pos. A): 0.27 mm
BS (GTC - Wiper edge length, Pos. A): 0.5 mm
CNSC (GTC - Coolant entry style code): 1
WT (GTC - Weight of item): 1.32 kg
CXSC (GTC - Coolant exit style code): 3
L (GTC - Cutting edge length, Pos. A): 5.6 mm
IC (GTC - Inscribed circle diameter, Pos. A): 6.02 mm
S (GTC - Insert thickness, Pos. A): 7.9 mm
Number of inserts: 8
ZEFF (GTC - Face effective cutting edge count): 8
ZEFP (GTC - Peripheral effective cutting edge count): 8
AN (GTC - Clearance angle major, Pos. A): 15 Degree
KCH (GTC - Corner chamfer angle, Pos. A): 21 Degree
Bore (DCON): 32
DCON (GTC - Connection diameter machine side): 32 mm
Height (OAL): 50
OAL (GTC - Overall length): 50 mm
KRINS (GTC - Cutting edge angle major, Pos. A): 70 Degree
KAPR (GTC - Tool cutting edge angle): 90 Degree
DC (GTC - Cutting diameter): 100 mm
CZCMS (GTC - Connection size code machine side): 320
RPMX (GTC - Rotational speed maximum): 13000 1/min
Internal coolant: No
Diameter (DC): ø100
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart