Drilling Toolholder - S32-DRV300M-4-09

Article no.: THD11687
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable drill

Identification & Classification

Article number THD11687
EAN / GTIN 4960664833696
Manufacturer number THD11687
L-Number L22290 733
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Drilling Toolholder S32-DRV300M-4-09

Feature:

RE (GTC - Corner radius, Pos. B): 0.5 mm
WT (GTC - Weight of item): 0.833 kg
CNSC (GTC - Coolant entry style code): 1
NOF (GTC - Cutting edge count): 1
S (GTC - Insert thickness, Pos. B): 4.1 mm
AN (GTC - Clearance angle major, Pos. B): 7 Degree
IC (GTC - Inscribed circle diameter, Pos. B): 9.1 mm
L (GTC - Cutting edge length, Pos. B): 9.1 mm
FLGT (GTC - Length bond): 22.19 mm
BD (GTC - Body diameter 1st step): 28.9 mm
DC (GTC - Cutting diameter minimum): 30 mm
Shank diameter (DCON): 32
DCON (GTC - Connection diameter machine side): 32 mm
Collar diameter (DCSFMS): 41
DF (GTC - Flange diameter): 41 mm
LS (GTC - Shank length): 59 mm
EPSR (GTC - Cutting edge angle major, Pos. B): 90 Degree
LU (GTC - Usable length): 120 mm
Head length (LFS): 143
OHX (GTC - Protruding length): 143 mm
SIG (GTC - Point angle 1st step): 174 Degree
Total length (OAL): 202
OAL (GTC - Overall length): 202 mm
CZCMS (GTC - Connection size code machine side): 320
Drilling depth (LU): 120,0
Drilling depth (Rdd): 4XD
Diameter (DC): ø30,00
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
MIID (GTC - Master insert identification, inside cutting edge, 1st step): SCMT090410-GM-I
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart