Drilling Toolholder - S25-DRV170M-5-05

Article no.: THD11633
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable drill

Identification & Classification

Article number THD11633
EAN / GTIN 4960664833153
Manufacturer number THD11633
L-Number L22290 541
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Drilling Toolholder S25-DRV170M-5-05

Feature:

WT (GTC - Weight of item): 0.336 kg
RE (GTC - Corner radius, Pos. B): 0.5 mm
CNSC (GTC - Coolant entry style code): 1
NOF (GTC - Cutting edge count): 1
S (GTC - Insert thickness, Pos. B): 2.6 mm
IC (GTC - Inscribed circle diameter, Pos. B): 5.25 mm
L (GTC - Cutting edge length, Pos. B): 5.25 mm
AN (GTC - Clearance angle major, Pos. B): 7 Degree
BD (GTC - Body diameter 1st step): 16.1 mm
DC (GTC - Cutting diameter minimum): 17 mm
FLGT (GTC - Length bond): 23.39 mm
Shank diameter (DCON): 25
DCON (GTC - Connection diameter machine side): 25 mm
Collar diameter (DCSFMS): 32
DF (GTC - Flange diameter): 32 mm
LS (GTC - Shank length): 54 mm
LU (GTC - Usable length): 85 mm
EPSR (GTC - Cutting edge angle major, Pos. B): 90 Degree
Head length (LFS): 109
OHX (GTC - Protruding length): 109 mm
Total length (OAL): 163
OAL (GTC - Overall length): 163 mm
SIG (GTC - Point angle 1st step): 177 Degree
CZCMS (GTC - Connection size code machine side): 250
Drilling depth (Rdd): 5XD
Drilling depth (LU): 85,0
Diameter (DC): ø17,00
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
MIID (GTC - Master insert identification, inside cutting edge, 1st step): SCMT050210-GM-I
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart