Drilling Toolholder - SS10-DRA080M-1.5

Article no.: THD11490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable drill

Identification & Classification

Article number THD11490
EAN / GTIN 4960664810994
Manufacturer number THD11490
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Drilling Toolholder SS10-DRA080M-1.5

Feature:

WT (GTC - Weight of item): 0.034 kg
CNSC (GTC - Coolant entry style code): 1
NOF (GTC - Cutting edge count): 2
CXSC (GTC - Coolant exit style code): 3
BD (GTC - Body diameter 1st step): 7.6 mm
DC (GTC - Cutting diameter minimum): 7.94 mm
DCCTX (GTC - Cutting diameter 1st step maximum): 8.49 mm
DCON (GTC - Connection diameter machine side): 10 mm
Drilling depth (LU): 12
LU (GTC - Usable length): 12.8 mm
LCF (GTC - Length chip flute): 17.8 mm
OHX (GTC - Protruding length): 26.2 mm
Shank length (LS): 40
LS (GTC - Shank length): 40 mm
Total length (OAL): 66
OAL (GTC - Overall length): 66.2 mm
CZCMS (GTC - Connection size code machine side): 100
SIG (GTC - Point angle 1st step): 140 Degree
Drilling depth (Rdd): 1.5XD
Shank diameter (DCON): 10,0
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h6
Diameter (DC): ø7,94-8,49
HAND (GTC - Cutting direction): R
BMC (GTC - Body material code): S
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart