Turning Toolholder - A32S-DSKNR12-40

Article no.: THC16050
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC16050
EAN / GTIN 4960664730872
Manufacturer number THC16050
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder A32S-DSKNR12-40

Feature:

AN (GTC - Clearance angle major, Pos. A): 0 Degree
RE (GTC - Corner radius, Pos. A): 0.8 mm
CNSC (GTC - Coolant entry style code): 1
CXSC (GTC - Coolant exit style code): 1
S (GTC - Insert thickness, Pos. A): 4.76 mm
GAMO (GTC - Rake angle orthogonal): 11 Degree
IC (GTC - Inscribed circle diameter, Pos. A): 12.7 mm
HF (GTC - Functional height): 18.1 mm
WF (GTC - Functional width): 22 mm
H (GTC - Shank height): 30 mm
B (GTC - Shank width): 31 mm
DCON (GTC - Connection diameter machine side): 32 mm
DMIN (GTC - Minimum bore diameter): 40 mm
KAPR (GTC - Tool cutting edge angle): 75 Degree
LF (GTC - Functional length): 250 mm
OAL (GTC - Overall length): 253 mm
CZCMS (GTC - Connection size code machine side): 320
HAND (GTC - Cutting direction): R
MIID (GTC - Master insert identification): SNGA120408

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart