Turning Toolholder - A10L-SCLPR08-12AE

Article no.: THC11656
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC11656
EAN / GTIN 4960664541454
Manufacturer number THC11656
L-Number L22410 256
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder A10L-SCLPR08-12AE

Feature:

RE (GTC - Corner radius, Pos. A): 0.4 mm
CNSC (GTC - Coolant entry style code): 1
CXSC (GTC - Coolant exit style code): 1
S (GTC - Insert thickness, Pos. A): 2.38 mm
HF (GTC - Functional height): 5.4 mm
WF (GTC - Functional width): 6 mm
IC (GTC - Inscribed circle diameter, Pos. A): 7.94 mm
Insert size: 8
H (GTC - Shank height): 9 mm
Shank diameter (DCON): 10
DCON (GTC - Connection diameter machine side): 10 mm
GAMO (GTC - Rake angle orthogonal): 10 Degree
AN (GTC - Clearance angle major, Pos. A): 11 Degree
Minimum drill diameter: 12
DMIN (GTC - Minimum bore diameter): 12 mm
Head length (LH): 20
KAPR (GTC - Tool cutting edge angle): 95 Degree
CZCMS (GTC - Connection size code machine side): 100
Total length (OAL): 140
LF (GTC - Functional length): 140 mm
OAL (GTC - Overall length): 140 mm
MIID (GTC - Master insert identification): CPMB080204
HAND (GTC - Cutting direction): R
Type: Right
Material: Steel
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart