Turning Toolholder - C06J-STXBR06-075

Article no.: THC08338
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC08338
EAN / GTIN 4960664183654
Manufacturer number THC08338
L-Number L22450 55
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder C06J-STXBR06-075

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
RE (GTC - Corner radius, Pos. A): 0.2 mm
S (GTC - Insert thickness, Pos. A): 1.59 mm
HF (GTC - Functional height): 3.3 mm
WF (GTC - Functional width): 3.75 mm
IC (GTC - Inscribed circle diameter, Pos. A): 3.97 mm
AN (GTC - Clearance angle major, Pos. A): 5 Degree
H (GTC - Shank height): 5.4 mm
Insert size: 6
Shank diameter (DCON): 6
DCON (GTC - Connection diameter machine side): 6 mm
Minimum drill diameter: 7
DMIN (GTC - Minimum bore diameter): 7.5 mm
GAMO (GTC - Rake angle orthogonal): 10 Degree
Head length (LH): 11
CZCMS (GTC - Connection size code machine side): 60
Total length (OAL): 110
KAPR (GTC - Tool cutting edge angle): 110 Degree
LF (GTC - Functional length): 110 mm
OAL (GTC - Overall length): 110 mm
Internal coolant: No
HAND (GTC - Cutting direction): R
Type: Right
Material: Solid carbide
MIID (GTC - Master insert identification): TBGW060102

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart