Turning Toolholder - SCLCR1616H-09

Article no.: THC05111
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC05111
EAN / GTIN 4960664011322
Manufacturer number THC05111
L-Number L22460 63
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder SCLCR1616H-09

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
GAMO (GTC - Rake angle orthogonal): 0 Degree
LAMS (GTC - Inclination angle): 0 Degree
RE (GTC - Corner radius, Pos. A): 0.2 mm
S (GTC - Insert thickness, Pos. A): 3.97 mm
AN (GTC - Clearance angle major, Pos. A): 7 Degree
Insert size: 9
IC (GTC - Inscribed circle diameter, Pos. A): 9.525 mm
Head length (LH): 15
Shank height (H): 16
Shank width (B): 16
B (GTC - Shank width): 16 mm
H (GTC - Shank height): 16 mm
HF (GTC - Functional height): 16 mm
WF (GTC - Functional width): 20 mm
KAPR (GTC - Tool cutting edge angle): 95 Degree
Total length (LF/OAL): 100
LF (GTC - Functional length): 100 mm
OAL (GTC - Overall length): 100 mm
CZCMS (GTC - Connection size code machine side): 1616
MIID (GTC - Master insert identification): CCGW09T302
Internal coolant: No
HAND (GTC - Cutting direction): R
Type: Right

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart