Turning Toolholder - PDJNL2525M-15U

Article no.: THC00820
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THC00820
EAN / GTIN 4960664004959
Manufacturer number THC00820
L-Number L22380 112
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder PDJNL2525M-15U

Feature:

LAMS (GTC - Inclination angle): -7 Degree
GAMO (GTC - Rake angle orthogonal): -6 Degree
AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
RE (GTC - Corner radius, Pos. A): 0.8 mm
S (GTC - Insert thickness, Pos. A): 6.35 mm
IC (GTC - Inscribed circle diameter, Pos. A): 12.7 mm
Insert size: 15
Shank height (H): 25
Shank width (B): 25
B (GTC - Shank width): 25 mm
H (GTC - Shank height): 25 mm
HF (GTC - Functional height): 25 mm
WF (GTC - Functional width): 25 mm
Head length (LH): 36
KAPR (GTC - Tool cutting edge angle): 93 Degree
Total length (LF/OAL): 150
LF (GTC - Functional length): 150 mm
OAL (GTC - Overall length): 150 mm
CZCMS (GTC - Connection size code machine side): 2525
MIID (GTC - Master insert identification): DNGA150608
HAND (GTC - Cutting direction): L
Type: Left
Internal coolant: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart