Turning Toolholder - CRDNN3225P-12A

Article no.: THA00580
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THA00580
EAN / GTIN 4960664003914
Manufacturer number THA00580
L-Number L22460 49
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder CRDNN3225P-12A

Feature:

LAMS (GTC - Inclination angle): -8.5 Degree
AN (GTC - Clearance angle major, Pos. A): 0 Degree
CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
S (GTC - Insert thickness, Pos. A): 3.18 mm
Insert size: 12
WF (GTC - Functional width): 12.5 mm
IC (GTC - Inscribed circle diameter, Pos. A): 12.7 mm
Shank width (B): 25
B (GTC - Shank width): 25 mm
Head length (LH): 29
Shank height (H): 32
H (GTC - Shank height): 32 mm
HF (GTC - Functional height): 32 mm
KAPR (GTC - Tool cutting edge angle): 45 Degree
Total length (LF/OAL): 170
LF (GTC - Functional length): 170 mm
OAL (GTC - Overall length): 170 mm
CZCMS (GTC - Connection size code machine side): 3225
Type: N
HAND (GTC - Cutting direction): N
Internal coolant: No
MIID (GTC - Master insert identification): RNMN120300

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart