Solid Carbide End Mill - 2KMBL0350-2000-S6

Article no.: TEA42431
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification & Classification

Article number TEA42431
EAN / GTIN 4960664992690
Manufacturer number TEA42431
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

  • Solid Carbide End Mill - 2KMBL0350-2000-S6

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
Number of flutes: 2
ZEFF (GTC - Face effective cutting edge count): 2
ZEFP (GTC - Peripheral effective cutting edge count): 2
APMX (GTC - Depth of cut maximum): 2.8 mm
DN (GTC - Neck diameter): 3.4 mm
DC (GTC - Cutting diameter): 3.5 mm
DCON (GTC - Connection diameter machine side): 6 mm
LS (GTC - Shank length): 28.952 mm
FHA (GTC - Flute helix angle): 30 Degree
OHX (GTC - Protruding length): 37 mm
CZCMS (GTC - Connection size code machine side): 60
OAL (GTC - Overall length): 65 mm
Corner radius / Radius (RE): 1,75
Cutting length (APMX): 2,80
Shank diameter (DCON): 6,0
Total length (OAL): 65,0
Coating: Coated
Shank type: Cylindrical
TCDCON (GTC - ISO-tolerance class connection bore diameter machine side): h5
COATING (GTC - Coating): MEGACOAT HARD EX
Differential pitch: No
Diameter (DC): ø3,5
HAND (GTC - Cutting direction): R
Tool Type: Radius end mills

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart