Ceramic Turning Insert - CNGA120408T02025 PT600M

Article no.: TCV01007
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TCV01007
EAN / GTIN 4960664545544
Manufacturer number TCV01007
L-Number L22430 210
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Ceramic Turning Insert CNGA120408T02025 PT600M

Feature:

AN (GTC - Clearance angle major): 0 Degree
RE (GTC - Corner radius): 0.8 mm
IFS (GTC - Insert mounting style code): 2
S (GTC - Insert thickness): 4.76 mm
Corner radius (RE): 8
IC (GTC - Inscribed circle diameter): 12.7 mm
L (GTC - Cutting edge length): 12.896 mm
EPSR (GTC - Insert included angle): 80 Degree
Size: 1204
Description: CNGA
TC (GTC - Tolerance class insert): G
COATING (GTC - Coating): MEGACOAT Ceramic
HAND (GTC - Insert hand): N
Grade: PT600M
Chip breaker: T02025

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart