1/2″ extendable pear-head ratchet

Article no.: SXL.161PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number SXL.161PB
EAN / GTIN 3662424003264
Manufacturer number SXL.161PB
L-Number L60130 10602
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 1 ratchet instead of 2
  • Short position: standard use, easily stowable
  • Long position: more torque, less effort
  • Operator-friendly and robust telescopic mechanism
  • Seal: maintenance-free
  • Great accuracy: 72 teeth, angle of rotation 5°

Feature:

  • H [mm]: 37
  • L [mm]: 264
  • L1 [mm]: 397
  • [kg]: 0.72

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart