Flooring and clamping system SVH 4000

Article no.: SVH400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number SVH400
EAN / GTIN 4008158023274
Manufacturer number SVH400
L-Number L80040 68
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • For laying parquet, laminated and panel flooring
  • SVH with spacer and band of high-strength polyester
  • SVH 400 and SVG – on carded hang pack

Feature:

  • Tape: 25x1 mm
  • Material / surface:
    • Sheet metal parts made of high-strength steel, galvanized
    • Fasteners made of steel, galvanized or phosphated
    • Polyester band
  • Tear resistance: 5000 N
  • Wingspan: 4000 mm

Application:

  • Interior fittings
  • Parquet and laminate work
  • Clamp large-area, smooth sheet material
  • For laying parquet, laminated and panel flooring

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart